Multi-Conductor Cable, SEOOW, 6 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft
Mfr # 55040503
Zoro # G813302084
product price:Â $1,681.99
/eaKey Features
Trade Designation
SEOOW
Wire Size
6 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55040503
Zoro #
G813302084
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
250 ft
Nominal Outside Dia.
0.89 in
Conductor Size
6 AWG
Overall Length
250 ft
Outside Dia.
0.89 in
Nominal Outside Diameter
0.89 in
Description
Portable Cord, Number of Conductors 4, Wire Size 6 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.