Multi-Conductor Cable, SJEOOW, 14 AWG, 3 C, Yellow, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 65425103

  • Zoro # G013118492


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65425103
Zoro #
G013118492
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.36 in
Nominal Outside Dia.
0.36 in
Nominal Outside Diameter
0.36 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, White
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
14/3
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Series
SEOPRENE PLUS(R)
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Black, Green, White
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Wet
221 Degrees F
Packaging
Spool
Number of Strands
41

Description

Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.