Multi-Conductor Cable, SJEOOW, 16 AWG, 3 C, Yellow, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 65422803
  • Zoro # G913118479
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65422803
Zoro #
G913118479
UPC #
-
Country of Origin
United States
Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, European Directive 2011/65/EU, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, White
Gauge/Conductor
16/3
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Series
SEOPRENE PLUS(R)
Number of Strands
26
Temperature Rating - Maximum Wet
221 Degrees F
Conductor Insulation Material
TPR
Packaging
Spool
Operating Temperature - Minimum
-58 Degrees F
Conductor Insulation Color
Black, Green, White
Temperature Rating - Maximum Dry
221 Degrees F
Number of Ground Conductors
0

Dimensions

Wire Size
16 AWG
Length
250 ft
Overall Length
250 ft
Outside Dia.
0.33 in
Nominal Outside Dia.
0.33 in
Conductor Size
16 AWG
Nominal Outside Diameter
0.33 in
Wire Rope Length
250 ft

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products