Multi-Conductor Cable, SJEOOW, 16 AWG, 4 C, Black, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 55043503

  • Zoro # G113332620


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
16 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55043503
Zoro #
G113332620
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Nominal Outside Dia.
0.37 in
Conductor Size
16 AWG
Overall Length
250 ft
Outside Dia.
0.37 in
Nominal Outside Diameter
0.37 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Wire Color
Black, Green, Red, White
Temp. Rating
-58 Degrees to 221 Degrees F
Maximum Operating Temperature
221 Degrees F
Gauge/Conductor
16/4
Special Features
Chemical Resistant, Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-58 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Series
SEOPRENE(R)
Number of Strands
26
Temperature Rating - Maximum Wet
221 Degrees F
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-58 Degrees F
Packaging
Spool
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.