Shop SOUTHWIRE

Multi-Conductor Cable, SJEOOW, 18 AWG, 3 C, Black, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 55044503
  • Zoro # G313332666

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55044503
Zoro #
G313332666
UPC #
-
Country of Origin
United States
Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, European Directive 2011/65/EU, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Wire Color
Black, Green, White
Temp. Rating
-58 Degrees to 221 Degrees F
Gauge/Conductor
18/3
Maximum Operating Temperature
221 Degrees F
Special Features
Chemical Resistant, Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-58 Degrees F
Number of Strands
16
Series
SEOPRENE(R)
Temperature Rating - Maximum Dry
221 Degrees F
Packaging
Spool
Conductor Insulation Color
Black, Green, White
Operating Temperature - Minimum
-58 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
221 Degrees F
Conductor Insulation Material
TPR

Dimensions

Wire Size
18 AWG
Length
250 ft
Conductor Size
18 AWG
Overall Length
250 ft
Outside Dia.
0.31 in
Nominal Outside Dia.
0.31 in
Nominal Outside Diameter
0.31 in
Wire Rope Length
250 ft

Description

Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.