Multi-Conductor Cable, SJEW, 14 AWG, 3 C, Black, TPE, Stranded, 300V, 250 ft

  • Mfr # 233870408

  • Zoro # G913118486


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233870408
Zoro #
G913118486
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Outside Dia.
0.363 in
Nominal Outside Dia.
0.363 in
Conductor Size
14 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.36 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Temp. Rating
194 Degrees F
Wire Color
Black, Green, White
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
14/3
Minimum Operating Temperature
-40 Degrees F
Series
SEOPRENE(R)
Temperature Rating - Maximum Wet
221 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Number of Strands
41
Packaging
Spool
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, White

Description

Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJEW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.363 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.