Multi-Conductor Cable, THW, 12 AWG, 3 C, PVC, 600V, 500 ft
- Mfr # 12/3X500 W/G
- Zoro # G008219524
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THW
Wire Size
12 AWG
Number of Conductors
3
Jacket Material
PVC
Length
500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12/3X500 W/G
- Zoro #
- G008219524
- UPC #
- 32886077975
- Country of Origin
- United States
- Item
- Multi-Conductor Cable
- Trade Designation
- THW
- Number of Conductors
- 3
- Jacket Material
- PVC
- Voltage
- 600V
- Conductor Material
- Copper
Dimensions
- Wire Size
- 12 AWG
- Length
- 500 ft
Description
Pump cable, type THW, thermoplastic PVC insulated, 600 V All wire insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.