Zoro Homepage

MultiPurpose, Long Nose Plier

  • Mfr # 58993940

  • Zoro # G8723368


product price: $60.65
/ea
Sold in multiples of 6 for $363.90

Key Features

Overall Length
11.13"
Material
Steel
Handle Type
Comfort Grip
Features
Multi-Functional Pliers: Grips, Strips, Crimps, Reams, and Cuts; Comfortable Grips Help Reduce Hand Wear and Fatigue; Durable Forged Construction for Lasting Performance; Easily Strips 10-14 AWG Solid Wire; Crimps Common Size Wire Ferrules; Reams and Smoothest Thin-Wall Conduit Ends
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58993940
Zoro #
G8723368
UPC #
032886944222
Country of Origin
China

Dimensions

Overall Length
11.13"
Jaw Width
0.93"

Details

Item
MultiPurpose,Long Nose Plier
Material
Steel
Handle Type
Comfort Grip
Features
Multi-Functional Pliers: Grips, Strips, Crimps, Reams, and Cuts; Comfortable Grips Help Reduce Hand Wear and Fatigue; Durable Forged Construction for Lasting Performance; Easily Strips 10-14 AWG Solid Wire; Crimps Common Size Wire Ferrules; Reams and Smoothest Thin-Wall Conduit Ends
Number of Pieces
6
Wire Stripper
Yes
Wire Crimper
Yes
Side Cutter
Yes

Description

MultiPurpose,Long Nose Plier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.