Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail On Drive Ring 7/8", 25 Pak

  • Mfr # DRV-7/8

  • Zoro # G809132626


product price: $0.65
/ea
Sold in multiples of 25 for $16.25

Key Features

Size
7/8 in
Material
Steel
Cat 5E Cable Capacity
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRV-7/8
Zoro #
G809132626
UPC #
-
Country of Origin
China

Dimensions

Size
7/8 in

Details

Material
Steel
Cat 5E Cable Capacity
30

Description

  • 30 CAT5E Cable Capacity
  • 30 CAT5E Cable Capacity
  • Saves time and provides a very economical support in wet or dry locations
  • May also be used on wood surfaces or with beam clamps that accept drive pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.