Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New and Old Work 14 cu in Octagon Galvanized Steel Box Mount Silver

  • Mfr # 54151-JR-UPC

  • Zoro # G115832913


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54151-JR-UPC
Zoro #
G115832913
UPC #
32886305504
Country of Origin
China

Description

Height: 4 *Knockout Size: *Material: Galvanized Steel *Number in Package: 1 *Number of Gangs: *Box Type: Ceiling *Number of Knockouts: 9 *Packaging Type: *Product Type: Box Mount *Shape: Octagon *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *Weat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.