Zoro Homepage

New and Old Work Octagon Galvanized Steel Surface Mount Box Silver

  • Mfr # 24151-R-UPC

  • Zoro # G615832925


product price: $5.89
/ea
Sold in multiples of 10 for $58.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24151-R-UPC
Zoro #
G615832925
UPC #
032886043161
Country of Origin
China

Description

Height: 3.5 *Knockout Size: *Material: Galvanized Steel *Number in Package: 1 *Number of Gangs: *Box Type: *Number of Knockouts: *Packaging Type: *Product Type: Surface Mount Box *Shape: Octagon *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *We

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.