Zoro Homepage

New and Old Work Rectangle Steel 1 gang Mounting Device

  • Mfr # WBF-1-UPC

  • Zoro # G316055753


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBF-1-UPC
Zoro #
G316055753
UPC #
32886302565
Country of Origin
China

Description

Height: 4.24 *Knockout Size: *Material: Steel *Number in Package: *Number of Gangs: 1 *Box Type: *Number of Knockouts: *Packaging Type: *Product Type: Mounting Device *Shape: Rectangle *Sub Brand: *UL Listed: *Brand Name: Southwire *Weather Resista

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.