Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New and Old Work Rectangle Steel Adjustable Bar Hanger

  • Mfr # BHA1-UPC

  • Zoro # G716055780


product price: $4.59
/ea
Sold in multiples of 10 for $45.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHA1-UPC
Zoro #
G716055780
UPC #
032886302480
Country of Origin
China

Description

Height: 1.617 *Knockout Size: *Material: Steel *Number in Package: *Number of Gangs: *Box Type: *Number of Knockouts: *Packaging Type: *Product Type: Adjustable Bar Hanger *Shape: Rectangle *Sub Brand: *UL Listed: *Brand Name: Southwire *Weather R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.