Zoro Homepage

New and Old Work Square Steel Electrical Box

  • Mfr # TB-425-F-UPC

  • Zoro # G315827986


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-425-F-UPC
Zoro #
G315827986
UPC #
032886302923
Country of Origin
China

Description

Height: 4 *Knockout Size: *Material: Steel *Number in Package: *Number of Gangs: *Box Type: *Number of Knockouts: *Packaging Type: *Product Type: Electrical Box *Shape: Square *Sub Brand: *UL Listed: *Brand Name: Southwire *Weather Resistant: *Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.