
NM-B Non-Metallic Building Cable, Copper, 10 AWG, 3C, 1000 ft
Mfr # 10/3NM-WGX1000FT
Zoro # G307372975
product price: $2,828.99
/eaKey Features
Trade Designation
NM-B
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10/3NM-WGX1000FT
Zoro #
G307372975
UPC #
32886263613
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
1000 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Annealed soft copper conductor cable, with a ground wire, primarily used in residential wiring as branch circuits for outlets, switches and other loads May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 deg C with ampacity limited to that for 60 deg C conductors as specified in the National Electrical Code 1 May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness Voltage rating for NMB cable is 600 V 3 conductors, 1000 ft spool Meets or exceeds UL Standard 83, UL Standard 719, Federal Specification AA59544 and requirements of the National Electrical Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.