NM-B Non-Metallic Building Cable, Copper, 10 AWG, 3C with Ground, Pink, Solid, 50 ft

  • Mfr # 63948522

  • Zoro # G713326364


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63948522
Zoro #
G713326364
UPC #
032886189029
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
50 ft
Nominal Outside Dia.
0.422 in
Grounding Conductor Size
10 AWG
Overall Length
50 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.42 in

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Pink
Jacket Color
Pink
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Packaging
Coil
Number of Neutrals
0
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Conductor Insulation Color
Black, Red, White
Number of Strands
1
Grounding Conductor Material
Copper
Conductor Insulation Material
PVC
Series
Romex(R) Brand SIMpull(R)
Grounding Conductor Insulation Material
Uninsulated
Temperature Rating - Maximum Dry
194 Degrees F

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 10 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Pink, Length 50 ft, Conductor Design Solid, Voltage 600 V, Wire Color Pink, Nominal Outside Dia. 0.422 in, Temp. Rating 194 Degrees F, Standards Federal Specification A-A-59544, National Electrical Code (NEC), UL 83, UL 719, Packaging Coil, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.