NM-B Non-Metallic Building Cable, Copper, 12 AWG, 3C with Ground, Purple, Solid, 250 ft

  • Mfr # 63947855

  • Zoro # G313326405


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63947855
Zoro #
G313326405
UPC #
032886188978
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.347 in
Conductor Size
12 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.35 in
Overall Length
250 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Purple
Jacket Color
Purple
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Packaging
Coil
Grounding Conductor Insulation Color
Bare
Number of Neutrals
0
Conductor Insulation Color
Black, Red, White
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Uninsulated
Number of Ground Conductors
1
Series
Romex(R) Brand SIMpull(R)
Number of Strands
1
Conductor Insulation Material
PVC

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 12 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Purple, Length 250 ft, Conductor Design Solid, Voltage 600 V, Wire Color Purple, Nominal Outside Dia. 0.347 in, Temp. Rating 194 Degrees F, Standards Federal Specification A-A-59544, National Electrical Code (NEC), UL 83, UL 719, Packaging Coil, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products