NM-B Non-Metallic Building Cable, Copper, 12 AWG, Yellow, 250 ft

  • Mfr # 63947672

  • Zoro # G804258260


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Jacket Color
Yellow
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63947672
Zoro #
G804258260
UPC #
32886038716
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Jacket Color
Yellow
Voltage
600V AC

Description

Annealed (soft) copper conductor cable, with a ground wire, primarily used in residential wiring as branch circuits for outlets, switches and other loads. May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 deg C (with ampacity limited to that for 60 deg C conductors) as specified in the National Electrical Code 1. May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness. Voltage rating for NM-B cable is 600 V. Meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544 and requirements of the National Electrical Code.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products