
NM-B Non-Metallic Building Cable, Copper, 14 AWG, 2C, White, 50 ft
Mfr # 14/2NM-WGX50
Zoro # G913760760
product price: $54.80
/eaKey Features
Trade Designation
NM-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14/2NM-WGX50
Zoro #
G913760760
UPC #
32886263033
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
50 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
White
Jacket Material
Nylon
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Romex Building Wire, NM-B, 14 AWG Wire, 50 ft Length, 2 Conductors, Strands per Conductor: 1, Copper Conductor, PVC Conductor Insulation, Nylon Sheath, White Sheath, 600 V, 15 A, 90 deg C Operating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.