Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No, 6 to 32 Electrician Screw Kit, 120-Piece

  • Mfr # 65177140

  • Zoro # G621859831


product price: $13.15
/ea

Key Features

Head Type
flat
Drive
slotted
Number of Pieces
120
Length
2/3 in. to 2 in.
Screw Size
No,6 to 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65177140
Zoro #
G621859831
UPC #
32886791505
Country of Origin
China

Dimensions

Length
2/3 in. to 2 in.
Screw Size
No,6 to 32

Details

Head Type
flat
Drive
slotted
Number of Pieces
120

Description

These electrician screw kits contain assorted sizes and lengths of commonly used electrical machine screws. It offers No,6 to 32 screws ranging from 2/3 in. to 2 in. in length. Comes in a plastic compartmentalized storage case. Includes 20 of each size and 120 screws total. Includes 2/3 7/8 1 1-1/4 1-5/8 and 2 screws.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products