Non-Metallic Building Cable, NM-B, 8 AWG, 3C with Ground C, Black, Nylon, Stranded, 600V AC, 25 ft

  • Mfr # 63949221

  • Zoro # G1982277


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63949221
Zoro #
G1982277
UPC #
032886076336
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
25 ft
Nominal Outside Dia.
0.57 in
Overall Length
25 ft
Conductor Size
8 AWG
Insulation Thickness (Mils)
30mils
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.57 in

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Stranding
7, 1
Application
Wire Residential Indoor Branch Circuits for Outlets and Switches
Packaging
Coil
Allowable Ampacity
40
Construction
ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Applications
ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Grounding Conductor Insulation Color
Bare
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Conductor Insulation Material
PVC
Series
Romex(R) Brand SIMpull(R)
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Number of Strands
7
Grounding Conductor Insulation Material
Uninsulated

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 25 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.57 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products