Non-Metallic Building Cable, NM-B, 2 AWG, 3C with Ground C, Black, Nylon, Stranded, 600V AC, 125 ft

  • Mfr # 63970802

  • Zoro # G1978262


product price:  $1,968.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
2 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63970802
Zoro #
G1978262
UPC #
032886263705
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
125 ft
Conductor Size
2 AWG
Nominal Outside Dia.
0.87 in
Overall Length
125 ft
Nominal Outside Diameter
0.87 in
Grounding Conductor Size
8 AWG

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Packaging
Reel
Application
Wire Residential Indoor Branch Circuits for Outlets and Switches
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Grounding Conductor Insulation Material
Uninsulated
Series
Romex(R) Brand SIMpull(R)
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
PVC
Number of Neutrals
0
Number of Strands
7
Grounding Conductor Material
Copper

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 2 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.87 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Reel, Insulation Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.