Non-Metallic Underground Feeder Cable, UF-B, 10 AWG, 1C C, Yellow, PVC, Solid, 600V AC, 500 ft
Mfr # 545030502
Zoro # G9264756
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545030502
Zoro #
G9264756
UPC #
029892346652
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
500 ft
Conductor Size
10 AWG
Overall Length
500 ft
Details
Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Conductor Insulation Color
Yellow
Conductor Insulation Material
PVC
Number of Strands
1
Number of Ground Conductors
0
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 10 AWG, Trade Designation UF-B, Jacket Material Not Applicable, Jacket Color Not Applicable, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Yellow, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.