Zoro Homepage

Non-Metallic Underground Feeder Cable, UF-B, 14 AWG, 1C C, Blue, PVC, Solid, 600V AC, 500 ft

  • Mfr # 545010506

  • Zoro # G2478328


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545010506
Zoro #
G2478328
UPC #
029892344672
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Conductor Size
14 AWG
Overall Length
500 ft

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Conductor Insulation Color
Blue
Number of Ground Conductors
0
Number of Strands
1
Conductor Insulation Material
PVC

Description

Underground Feeder Cable, Number of Conductors 1, Wire Size 14 AWG, Trade Designation UF-B, Jacket Material Not Applicable, Jacket Color Not Applicable, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Blue, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.