Zoro Homepage

Non-Metallic Underground Feeder Cable, UF-B, 2 AWG, 500 ft

  • Mfr # 55417407

  • Zoro # G411384307


product price: $1,410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
UF-B
Wire Size
2 AWG
Length
500 ft
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55417407
Zoro #
G411384307
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
500 ft

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Voltage
600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.