Shop SOUTHWIRE

Non-Metallic Building Cable, NM-B, 8 AWG, 3C with Ground C, Black, Nylon, Stranded, 600V AC, 50 ft

  • Mfr # 63949232

  • Zoro # G1983686


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63949232
Zoro #
G1983686
UPC #
032886263361
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
50 ft
Conductor Size
8 AWG
Overall Length
50 ft
Nominal Outside Dia.
0.57 in
Nominal Outside Diameter
0.57 in
Grounding Conductor Size
10 AWG
Wire Rope Length
50 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Application
Wire Residential Indoor Branch Circuits for Outlets and Switches
Packaging
Coil
Grounding Conductor Insulation Color
Bare
Number of Ground Conductors
1
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Red, White
Series
Romex(R) Brand SIMpull(R)
Grounding Conductor Material
Copper
Number of Strands
7
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Uninsulated
Number of Neutrals
0

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 50 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.57 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.