Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octagon Cover Flat w/ 1/2" Knockout, 4", 50 Pak

  • Mfr # 54C6

  • Zoro # G409132712


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Standards
UL, CUL
Size
4 in Octagon
Material
Zinc Plated Steel
Knockouts
1/2 in Center Knockout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54C6
Zoro #
G409132712
UPC #
785592540065
Country of Origin
China

Dimensions

Size
4 in Octagon

Details

Standards
UL, CUL
Material
Zinc Plated Steel
Knockouts
1/2 in Center Knockout

Description

  • Flat cover
  • Flat cover
  • For use on boxes
  • Material: Zinc Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.