Octagon Steel 0.06 in. H X 4 in. W Switch Cover

  • Mfr # 54C40B-UPC

  • Zoro # G316054251


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Box Type
Switch
For Box Shape
Octagon
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54C40B-UPC
Zoro #
G316054251
UPC #
32886301964
Country of Origin
China

Details

Box Type
Switch
For Box Shape
Octagon
Lid Style
Cover Cap

Description

Height: 0.06 *Material: Steel *Number of Gangs: *Packaging Type: *Product Type: Switch Cover *Shape: Octagon *Sub Brand: *UL Listed: *Brand Name: Southwire *Width: 4 *Capacity: *Color: Silver *Depth: *Application: *Diameter:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.