Zoro Homepage

Octagon Steel Box Cover

  • Mfr # 54C1B-UPC

  • Zoro # G415827985


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

Box Type
Round
For Box Shape
Octagon
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54C1B-UPC
Zoro #
G415827985
UPC #
32886301940
Country of Origin
China

Details

Box Type
Round
For Box Shape
Octagon
Lid Style
Cover Cap

Description

Height: *Material: Steel *Number of Gangs: *Packaging Type: *Product Type: Box Cover *Shape: Octagon *Sub Brand: *UL Listed: *Brand Name: Southwire *Width: *Capacity: *Color: *Depth: *Application: *Diameter:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.