Zoro Homepage

Old Work Rectangle Steel 1 gang Box Mount

  • Mfr # G19280-UPC

  • Zoro # G116055755


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G19280-UPC
Zoro #
G116055755
UPC #
32886302596
Country of Origin
China

Description

Height: 4 *Knockout Size: 1/2 *Material: Steel *Number in Package: 1 *Number of Gangs: 1 *Box Type: Wall *Number of Knockouts: 10 *Packaging Type: *Product Type: Box Mount *Shape: Rectangle *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *Weather Res

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.