Zoro Homepage

Outdoor Flood Light, LED, Corded, No Switch

  • Mfr # FL-200PCS-SFYK

  • Zoro # G113038768


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Built-In Photocell, Yoke Mount
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Light Distribution
Flood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-200PCS-SFYK
Zoro #
G113038768
UPC #
032886316616
Country of Origin
Viet Nam

Dimensions

Head Width
7.1 in
Overall Depth
7.1 in
Head Height
6.6 in
Overall Height
13.1 in
Manufacturer Warranty Length
5 yr
Overall Width
11.2 in
Power Cord Length
1 ft

Description

Outdoor Flood Light, Bulb Base Type Not Applicable, Bulb Spacing Not Applicable, Color Temperature 3000K, 4000K, 5000K, Head Diameter Not Applicable, IP Rating IP65, Lighting Technology LED, Maximum Brightness 29,553 lm, Mount Type Yoke, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 7.1 in, Overall Height 13.1 in, Power Cord Length 1 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 200 W, Color Rendering Index 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.