
Outlet Strip, 4 ft., White
Mfr # 22575
Zoro # G508217242
product price: $43.39
/eaKey Features
Cord Length
4 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22575
Zoro #
G508217242
UPC #
78693225758
Country of Origin
China
Dimensions
Cord Length
4 ft.
Details
Item
Outlet Strip
Color
White
Description
Builtin timer helps control costs and avoid wasting energy Four plugged in appliances can be timed to turn off at set times and the other four outlets are switchoperated 24 cycles per day Manage computers, gaming consoles, televisions any device that can be powered off when not in use Set lamps to turn on at dusk to achieve a livedin look to deter burglars Features NEVERLOSE pins that will stay in place 3 ft cord 15 A, 125 V, 1875 W Compatible with CFL bulbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.