Outlet Strip, 6 Outlet(s) 8 ft., Black
Mfr # 4666
Zoro # G6187974
product price: $23.29
/eaSold in multiples of 12 for $279.48
Key Features
Number of Outlets
6
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4666
Zoro #
G6187974
UPC #
78693046667
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Outlet Strip
Number of Outlets
6
Color
Black
Description
6 OUTLETS, HIGH VISIBILITY 8FT CORD, BLACK HOUSING
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.