Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 8 Outlet(s) 3 ft., White

  • Mfr # 3270485

  • Zoro # G903918300


product price: $52.25
/ea

Key Features

Number of Outlets
8
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270485
Zoro #
G903918300
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Strip
Number of Outlets
8
Color
White

Description

Built-in timer helps control costs and avoid wasting energy. Four plugged in appliances can be timed to turn off at set times and the other four outlets are switch-operated. 24 cycles per day. Manage computers, gaming consoles, televisions - any device that can be powered off when not in use. Set lamps to turn on at dusk to achieve a lived-in look to deter burglars. Features never-Lose pins that will stay in place. 3 ft. cord 15 amp, 125 volt, 1875 watt. Compatible with CFL bulbs.

Features
  • Mechanical - 8 outlets
  • Indoor
  • Color - White
  • Dimension - 13.13 L x 14.5 W x 11.5 H in.
  • Item Weight - 1.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.