Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 9 Outlet(s) 4 ft.

  • Mfr # 4609

  • Zoro # G6187965


product price: $49.89
/ea
Sold in multiples of 6 for $299.34

Key Features

Number of Outlets
9
Cord Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4609
Zoro #
G6187965
UPC #
78693046094
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Number of Outlets
9

Description

WOODS PRO 9 OUTLET WKSP STRIP, 36" L, METAL/ABS, LIT SW, 4' CORD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.