
Outlet Strip, SJTW, 6 ft., Yellow
Mfr # 5139N
Zoro # G413764350
product price: $31.09
/eaKey Features
Type
SJTW
Cord Length
6 ft.
Color
Yellow
Gauge/Conductor
14/3
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5139N
Zoro #
G413764350
UPC #
78693051395
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Strip
Type
SJTW
Color
Yellow
Gauge/Conductor
14/3
Standards
UL Listed
Description
Durable all steel casing. Safety circuit breaker with reset button. Rated 15 A, 125 V and 1875 W. 14/3 SJTW 6 ft grounded yellow cord. UL listed, meets OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.