Zoro Homepage

Outlet Strip, Surge, 15 ft., Yellow

  • Mfr # 5138N

  • Zoro # G6406788


product price: $37.39
/ea
Sold in multiples of 4 for $149.56

Key Features

Type
Surge
Cord Length
15 ft.
Color
Yellow
Number of Outlets
6
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138N
Zoro #
G6406788
UPC #
786930513888
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
7 in
Height
14-1/2 in
Dimensions
8 in L x 14-1/2 in H x 7 in W

Details

Item
Outlet Strip
Type
Surge
Color
Yellow
Number of Outlets
6
Surge Energy Rating
1050 J
Product Type
Surge Suppressor/Protector

Description

YEL JKT 6 OUT METAL SRG STRP 1050J 15' CD 4PC TRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.