Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, USB, 6 Outlet(s) 4 ft.

  • Mfr # 41495

  • Zoro # G6184973


product price: $32.89
/ea
Sold in multiples of 6 for $197.34

Key Features

Type
Surge, USB
Number of Outlets
6
Cord Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41495
Zoro #
G6184973
UPC #
78693414954
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
6

Description

6 OUTLET USB SURGE PROTECTOR 1780J, 2.4A, 4' CORD, FLAT PLUG, LIT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.