Zoro Homepage

Outlet Strip, USB, 4 ft., White

  • Mfr # 41226

  • Zoro # G8817728


product price: $20.99
/ea
Sold in multiples of 6 for $125.94

Key Features

Type
USB
Cord Length
4 ft.
Color
White
Dimensions
9.06 in L x 1.44 in H x 5.12 in W
Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41226
Zoro #
G8817728
UPC #
078693412264
Country of Origin
China

Dimensions

Cord Length
4 ft.
Dimensions
9.06 in L x 1.44 in H x 5.12 in W
Width
5.12 in
Height
1.44 in

Details

Item
Outlet Strip
Type
USB
Color
White

Description

Desktop USB Charger,2.4A,4 ft.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.