Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Cube Tap, 3 ft., Yellow

  • Mfr # 863

  • Zoro # G710087893


product price: $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Type
Cube Tap
Cord Length
3 ft.
Color
Yellow
Gauge/Conductor
14/3
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863
Zoro #
G710087893
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Tap
Type
Cube Tap
Color
Yellow
Gauge/Conductor
14/3
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.