Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Cube Tap, 8 ft., White

  • Mfr # 609

  • Zoro # G410105682


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Type
Cube Tap
Cord Length
8 ft.
Color
White
Gauge/Conductor
16/3
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609
Zoro #
G410105682
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Tap
Type
Cube Tap
Color
White
Gauge/Conductor
16/3
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.