Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 10 ft., Black

  • Mfr # 41496

  • Zoro # G6193023


product price: $28.39
/ea
Sold in multiples of 6 for $170.34

Key Features

Type
Surge
Number of Outlets
7
Color
Black
Width
2 in
Dimensions
5-3/8 in L x 16 in H x 2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41496
Zoro #
G6193023
UPC #
78693414961
Country of Origin
China

Dimensions

Cord Length
10 ft.
Width
2 in
Dimensions
5-3/8 in L x 16 in H x 2 in W
Height
16 in

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
7
Color
Black

Description

7 OUTLET SURGE PROTECTOR 1440J, 10' CORD, FLAT PLUG, RESETTABLE SWITCH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.