Zoro Homepage

Outlet Tap, Surge, 15 ft., Black

  • Mfr # 41515

  • Zoro # G6184526


product price: $32.29
/ea
Sold in multiples of 6 for $193.74

Key Features

Type
Surge
Number of Outlets
6
Cord Length
15 ft.
Color
Black
Dimensions
5-7/8 in L x 11 in H x 1-3/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41515
Zoro #
G6184526
UPC #
78693415159
Country of Origin
China

Dimensions

Cord Length
15 ft.
Dimensions
5-7/8 in L x 11 in H x 1-3/4 in W
Height
11 in
Width
1-3/4 in

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
Black

Description

Woods 6 Outlet Surge Strip with 1180 Joules and super long 15' cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.