Zoro Homepage

Outlet Tap, Surge, 3 ft., White

  • Mfr # 41492

  • Zoro # G6187956


product price: $12.89
/ea
Sold in multiples of 6 for $77.34

Key Features

Type
Surge
Number of Outlets
6
Cord Length
3 ft.
Color
White
Dimensions
4 in L x 11 in H x 1-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41492
Zoro #
G6187956
UPC #
78693414923
Country of Origin
China

Dimensions

Cord Length
3 ft.
Dimensions
4 in L x 11 in H x 1-1/2 in W
Width
1-1/2 in
Height
11 in

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White

Description

6 OUTLET SURGE PROTECTOR 510J, 3' CORD, RESETTABLE REPLACED 0414587800

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.