Zoro Homepage

Outlet Tap, Surge, 3 Outlet(s) White

  • Mfr # 41034

  • Zoro # G6201834


product price: $11.19
/ea
Sold in multiples of 6 for $67.14

Key Features

Type
Surge
Number of Outlets
3
Color
White
Item Width
2.25
Item Height
6.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41034
Zoro #
G6201834
UPC #
78693410345
Country of Origin
China

Dimensions

Item Width
2.25
Item Height
6.125

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
3
Color
White

Description

3 outlet tap with 1000J (green MOV) protection, LED light, with rotate safety cover, phone cradle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.