Zoro Homepage

Outlet Tap, Surge, 4 ft., Black

  • Mfr # 41494

  • Zoro # G6193592


product price: $22.59
/ea
Sold in multiples of 6 for $135.54

Key Features

Type
Surge
Number of Outlets
6
Cord Length
4 ft.
Color
Black
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41494
Zoro #
G6193592
UPC #
78693414947
Country of Origin
China

Dimensions

Cord Length
4 ft.
Width
1-3/4 in
Height
14 in
Dimensions
4-1/2 in L x 14 in H x 1-3/4 in W

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
Black

Description

6 OUTLET SURGE PROTECTOR 1440J, 4' CORD, FLAT PLUG, RESETTABLE SWITCH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.