Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 6 ft., White

  • Mfr # 41446

  • Zoro # G6184964


product price: $21.15
/ea
Sold in multiples of 6 for $126.90

Key Features

Type
Surge
Number of Outlets
6
Cord Length
6 ft.
Color
White
Dimensions
4-5/8 in L x 11 in H x 1-3/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41446
Zoro #
G6184964
UPC #
78693414466
Country of Origin
China

Dimensions

Cord Length
6 ft.
Dimensions
4-5/8 in L x 11 in H x 1-3/4 in W
Width
1-3/4 in
Height
11 in

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White

Description

6 Outlet surge strip, 680 Joules, lit switch, 6' Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.