Zoro Homepage

Outlet Tap, Surge, 6 Outlet(s) 2.5 ft.

  • Mfr # 41346

  • Zoro # G6184492


product price: $17.39
/ea
Sold in multiples of 6 for $104.34

Key Features

Type
Surge
Number of Outlets
6
Cord Length
2.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41346
Zoro #
G6184492
UPC #
78693413469
Country of Origin
China

Dimensions

Cord Length
2.5 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6

Description

2 PACK, 6 OUTLET SURGE PROTECTOR 280J 2.5' CORD, RESETTABLE SWITCH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.