Zoro Homepage

Outlet Tap, Surge, 6 Outlet(s) 3 ft.

  • Mfr # 41497

  • Zoro # G6193818


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Type
Surge
Number of Outlets
6
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41497
Zoro #
G6193818
UPC #
78693414978
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6

Description

6 OUTLET SURGE PROTECTOR 900J, 3' CORD, RESETTABLE SWITCH, SAFETY CVRS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.