Zoro Homepage

Outlet Tap, Surge, USB, 3 Outlet(s) White

  • Mfr # 41260

  • Zoro # G6193014


product price: $26.79
/ea
Sold in multiples of 6 for $160.74

Key Features

Type
Surge, USB
Number of Outlets
3
Color
White
Item Width
2.5
Item Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41260
Zoro #
G6193014
UPC #
78693412608
Country of Origin
China

Dimensions

Item Width
2.5
Item Height
8

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
3
Color
White

Description

3 OUTLET SIDE ENT USB SURGE 2.4A USB-3A/1C PORTS 1060 JOULES, PH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.